Shop All General Purpose Gloves
Condor
VF, Knit Gloves, Beige, L, 3ZL55, PR
Mfr # 60VY37
Zoro # G901817605
product price: $0.71
/pr
$0.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige/Black
- Includes Finger Fourchettes No
- Silicone-Free No
- Glove Liner Material Cotton/Polyester
- Glove Coating Coverage Palm
Product Information
- Brand Condor
- MFR # 60VY37
- Zoro # G901817605
- Country of Origin Bangladesh
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 M)
- 3M 3M™ Multi Gas/Vapor Cartridge 3M6006, (50051138541861)
- PRO TECT ASSOCIATES INC. Pro-Tect® Diamond Grip Shoe Booties 150 Pairs (PBDG-150)
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5417-4X)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- CONDOR String Knit Gloves, Heavyweight, Polyester/Cotton, White, Large (5JK52)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- CONDOR Knit Glove, Acrylic, XL, PR (4NMK6)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2ELK6)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XL, 1 Pair (2UUJ6)
- ZETEX PLUS ZetexPlus 220 14" Glvs, Double Palm, PR1 (2100017)
- Condor Gloves & Hand Protection