Shop All Inspection Gloves
Condor
VF, Glove Liners, White, 26W518, PR
Mfr # 60NM34
Zoro # G201769987
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Color White
- Glove Materials Acrylic
- Glove Length 9 1/2 in
- Fabric Weight 34 g
Product Information
- Brand Condor
- MFR # 60NM34
- Zoro # G201769987
- Country of Origin Bangladesh
- Category Inspection Gloves
Dimensions
Glove Size | Universal |
Glove Length | 9 1/2 in |
Details
Item | Glove Liners |
Color | White |
Glove Materials | Acrylic |
Fabric Weight | 34 g |
Silicone-Free | No |
Standards | EN388 |
Stitching Material | Polyester |
Thickness | 13 ga |
Glove Hand Style | Ambidextrous |
Finger Coverage | Full Finger |
EN 388 Rating | 112X |
Brand and Series | Condor |
Glove Construction | Seamless Knit |
Touchscreen Compatible | No |
Cuff Style | Knit |
Latex-Free | No |
Anti-Static | No |
Hand Protection Style | Glove |
Insulated | No |
Description
Glove Liners, Cuff Style Knit, EN 388 Rating 112X, Fabric Weight 34 g, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Hand Style Ambidextrous, Glove Length 9 1/2 in, Glove Materials Acrylic, Glove Size Universal, Glove Style Seamless Knit, Insulated No, Standards EN388, Stitching Material Polyester, Thickness 13 ga, Anti-Static No, Brand and Series Condor, Color White, FDA Compliant No, Glove Liner Type Insulating, Hand Protection Style Glove, Latex-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15656)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 2X-Large, Maroon (JKC9026MR)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- CONDOR Reversible Gloves, Poly, Men's M, PK12 (4JD12)
- CONDOR Reversible Gloves, Poly, Men's L, PK12 (4JD11)
- CONDOR Winter Liners, Red, Acrylic, Universal, PR (4T496)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JD02)
- CONDOR Winter Glove Liners, White, OneSize, PR (26W518)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- Condor Gloves & Hand Protection