Shop All Cut-Resistant Gloves
Condor
VF, Cut-Res Gloves, PU, L/9, 21AH70, PR
Mfr # 61CV66
Zoro # G103088797
product price: $6.39
/pr
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Condor
- MFR # 61CV66
- Zoro # G103088797
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Description
Cut-resistant glove, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, 3X-Large (204B-213X)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1433-RD_10X7 (U4-1433-RD_10X7)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 21AH68, PR (61CV64)
- CONDOR VF, Cut-Res Gloves, PU, XL, 21AH71, PR (61CV67)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 21AH69, PR (61CV65)
- CONDOR Cut-Resistant Coated Gloves, Palm Dipped, Polyurethane, A4 Cut Level, Black, Large (Size 9), 1 Pair (21AH70)
- CONDOR Cut-Resistant Gloves, 2XL/11, PR (61CV78)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- Condor Gloves & Hand Protection