Shop All Coated Gloves
Condor
VF, Coated Gloves, Nylon, S, 5PE88, PR
Mfr # 60NM92
Zoro # G501935914
product price: $2.89
/pr
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 60NM92
- Zoro # G501935914
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-BL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCS2OL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, XL (LUX-TENBIB-YXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (19-D322/M)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR (19K995)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (19K981)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (2UUF7)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, XL, PR (48UR55)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (19L498)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR (N96970XS)
- Condor Coated Gloves