Shop All Coated Gloves
Condor
VF, Coated Gloves, Nylon, L, 60WF89, PR
Mfr # 60WF81
Zoro # G703457429
original price:
$3.77
10% off
new price: $3.39
/pr
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 60WF81
- Zoro # G703457429
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- MCR SAFETY Gloves, L, PR (MU3624GFRL)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB5720DT)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- CONDOR VF, Coated Gloves, Nylon, M, 60WF88, PR (60WF80)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, 2XL, 1 Pair (56JK86)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, S, PR (4NMN9)
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Charcoal, M, 12PK (AXDG-16-009)
- Condor Gloves & Hand Protection