Shop All Coated Gloves
Condor
VF, Coated Gloves, Nylon, 3X, 60WF92, PR
Mfr # 60WF84
Zoro # G203457424
product price: $3.45
/pr
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Condor
- MFR # 60WF84
- Zoro # G203457424
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 3XL ( 12 ) |
Glove Size | 3XL |
Glove Length | 11 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Size (Numeric) | 12 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level 4, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Day Change IV Tubing Label -Change Wednesday 7/8"x3" Flr Chart w/Black (NTUBE-W)
- NEVS 3/4" Color Coding Dots Chart Flr - Roll Form (DOT-34RL Chart Flr)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- C-LINE PRODUCTS Super Heavyweight Cleer Adheer Luggage Tag, wStraps, 10PK Set of 5 PK, 50PK (65107-BX)
- CONDOR VF, Coated Gloves, Nylon, L, 60WF89, PR (60WF81)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- CONDOR VF, Coated Gloves, Nylon, M, 60WF88, PR (60WF80)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (48UP88)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Medium, 1 Pair (56JK83)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (2UUG7)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XS, PR (9666XS)
- Condor Gloves & Hand Protection