Shop All Coronavirus & Social Distancing Signs
Condor
Vaccine Refrigerator Freezer Sign, 7 in W x 10 in H, English, Vinyl
Mfr # 60YG34
Zoro # G300461003
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Contains Vaccine Do Not Unplug
- Width 7 in
- Height 10 in
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 60YG34
- Zoro # G300461003
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Vaccine Refrigerator Freezer Sign |
Header | No Header |
Legend | Contains Vaccine Do Not Unplug |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Description
Vaccine Refrigerator Freezer Sign, Height 10 in, Width 7 in, Sign Material Vinyl, Header No Header, Legend Contains Vaccine Do Not Unplug, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING weatherproof pull station sgl action key (MPSR1-S45W-GE)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants (2831-36X36)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Write-On Maximum Occupancy Sign, 14" W x 10" H, English, Polystyrene (ADN837P1014)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- Condor Coronavirus & Social Distancing Signs