Shop All Switch Accessories
Condor Usa
Unloader Valve, 1/4 in Quick Connect
Mfr # EV1WSI-2
Zoro # G0638513
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in
- Type 1/4 in Quick Connect
- Material Not Specified
- For Use With Condor MDR11 Series Pressure Switches
- Accessory Type Unloader Valve
Product Information
- Brand Condor Usa
- MFR # EV1WSI-2
- Zoro # G0638513
- Country of Origin China
- Category Switch Accessories
Dimensions
Thread Size | 1/4 in |
Details
Item | Unloader Valve |
Type | 1/4 in Quick Connect |
Material | Not Specified |
For Use With | Condor MDR11 Series Pressure Switches |
Accessory Type | Unloader Valve |
Product Type | 90 Degrees Unloader Valve |
Thread Type | Quick Connect |
Compatible Product Type | MDR11 Series Pressure Switch |
Description
Unloader Valve, 1/4 In Quick Connect, For Use With Condor MDR11 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- Condor Usa Switch Accessories