Shop All Switch Accessories
Condor Usa
Under Voltage Relay, 240V, 60 Hz, MDR3
Mfr # RU3J
Zoro # G1068453
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 240V, 60Hz
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- Voltage 240V AC
- Hz 60
Product Information
- Brand Condor Usa
- MFR # RU3J
- Zoro # G1068453
- Country of Origin Poland
- Category Switch Accessories
Dimensions
Details
Item | Under Voltage Relay |
Type | 240V, 60Hz |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
Voltage | 240V AC |
Hz | 60 |
Phase | Not Specified |
Accessory Type | Under Voltage Relay |
Frequency | 60 Hz |
Product Type | Under Voltage Relay |
Description
Under Voltage Relay, 240V, 60Hz, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (NOS-125)
- PLATINUM TOOLS EZEX-RJ45 Series EXO RJ45 Connector Crimp Frame with EXO-EX Die (100061C)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (MT0100B)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- CONDOR USA Shunt Trip Relay, 120V, 60 Hz, MDR3 Series (RA3K)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- CONDOR USA Pressure Switch Cover, MDR3, Standard (H3-UL)
- FESTO Mounting Kit SMB-8E (SMB-8E)
- Condor Usa Switches