Shop All Switch Accessories
Condor Usa
Pressure Switch Cover w/Auto/Off Knob
Mfr # H11-EA
Zoro # G2684577
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Auto/Off Knob
- Material Not Specified
- For Use With Condor MDR11 Series Pressure Switches
- Accessory Type Pressure Switch Cover with Auto/Off Knob
- Compatible Product Type Pressure Switches
Product Information
- Brand Condor Usa
- MFR # H11-EA
- Zoro # G2684577
- Country of Origin China
- Category Switch Accessories
Dimensions
Details
Item | Pressure Switch Cover |
Type | With Auto/Off Knob |
Material | Not Specified |
For Use With | Condor MDR11 Series Pressure Switches |
Accessory Type | Pressure Switch Cover with Auto/Off Knob |
Compatible Product Type | Pressure Switches |
Product Type | Pressure Switch Cover |
Compatible with Series | MDR11 |
Description
Pressure Switch Cover, With Auto/Off Knob, For Use With Condor MDR11 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Red, Rubber (19YE25)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- TRIPP LITE Safety Surge Protector Strip 120V 6 Outlet Metal 9ft Cord OSHA (TLM609SA)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- CONDOR USA Shunt Trip Relay, 120V, 60 Hz, MDR3 Series (RA3K)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- Condor Usa Switches