Shop All Pressure Switches
Condor Usa
Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action
Mfr # 11LC2E
Zoro # G3119417
original price:
$29.49
11% off
new price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (4) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 120/150 psi
- Pressure Switch Unloader 1/4 in Compression
Product Information
- Brand Condor Usa
- MFR # 11LC2E
- Zoro # G3119417
- Country of Origin China
- Category Pressure Switches
Dimensions
Overall Depth | 2.6 in |
Overall Width | 4.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.11 in |
Description
Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 25 to 65 psi, Pressure Switch Range 25 to 160 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (HBL9462C)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (62682)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXE)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2X)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2X)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXX)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- Condor Usa Pressure Switches