Shop All Pressure Switches
Condor Usa
Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action
Mfr # 31TE3EXX
Zoro # G3009745
Free Shipping & Returns
$88.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) Port, 3/8 in FNPT
- Pressure Switch Factory On/Off Setting 215/250 psi
- Pressure Switch Unloader 1/4 in Compression
Product Information
- Brand Condor Usa
- MFR # 31TE3EXX
- Zoro # G3009745
- Country of Origin Poland
- Category Pressure Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Description
Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 3/8 in FNPT, Pressure Switch Factory On/Off Setting 215/250 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- WIEGMANN Hole Plug, Gray, Matte, 0.88" Hole Dia. (HW-FGHP-PB-000WW)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/277V AC (31EH12)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EXX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 2.9 to 116 psi, Standard Action (MDR-F 8H-S UL)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3EGX)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SE3EXX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LAXE)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXX)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EEX)
- Condor Usa Pressure Switches