Shop All Pressure Switches
Condor Usa
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action
Mfr # 11GAXX
Zoro # G2929385
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 100/125 psi
- Pressure Switch Unloader No
Product Information
- Brand Condor Usa
- MFR # 11GAXX
- Zoro # G2929385
- Country of Origin China
- Category Pressure Switches
Dimensions
Overall Depth | 2.6 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.11 in |
Overall Width | 4.17 in |
Description
Pressure Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 100/125 psi, No Pressure Switch Unloader, Pressure Switch Differential 25 to 65 psi, Pressure Switch Range 25 to 160 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Filter, 1 Phase, 120V (C2)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 80A, 250V AC, Non-Indicating (NON-80)
- L.H. DOTTIE L.H. Dottie 2'' Insulated Ground Bushing w/ Lay In Lug, 10PK (GBL200)
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LCXE)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXE)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31TEXXXX)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WGXXXX)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2X)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 0.6 to 29 psi, Standard Action (MDR-F 2H-S UL)
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- Condor Usa Switches