Shop All Switch Accessories
Condor Usa
Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10
Mfr # PP25
Zoro # G0489404
original price:
$15.14
14% off
new price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in NPT
- Type 1/4 in NPT
- Features 1/4 in NPT
- Material Not Specified
- For Use With Condor MDR11, MDR3 Series Pressure Switches
Product Information
- Brand Condor Usa
- MFR # PP25
- Zoro # G0489404
- Country of Origin China
- Category Switch Accessories
Dimensions
Thread Size | 1/4 in NPT |
Details
Item | Pipe Plug |
Type | 1/4 in NPT |
Features | 1/4 in NPT |
Material | Not Specified |
For Use With | Condor MDR11, MDR3 Series Pressure Switches |
Accessory Type | Pipe Plug |
Compatible Product Type | Pressure Switches |
Compatible with Series | MDR11, MDR3 |
Product Type | Pipe Plug |
Description
Pipe Plug, Thread Size 1/4 in NPT, Material Not Specified, For Use With Condor MDR11, MDR3 Series Pressure Switches, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- SQUARE D Thermal Unit, 6.80 to 7.57A (A9.85)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL8210I)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- CONDOR USA Shunt Trip Relay, 120V, 60 Hz, MDR3 Series (RA3K)
- CONDOR USA Pressure Switch Cover, MDR3, Standard (H3-UL)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- Condor Usa Switch Accessories