Shop All Switch Accessories
Condor Usa
Contact Block with Auto/Off, MDR3 Series
Mfr # SK-3S
Zoro # G8477472
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Replacement with Auto/Off
- Amps 24
- Material Not Specified
- For Use With Condor MDR3 Series Pressure Switches
- AC Contact Rating 24 A @ 600 V
Product Information
- Brand Condor Usa
- MFR # SK-3S
- Zoro # G8477472
- Country of Origin Poland
- Category Switch Accessories
Dimensions
Details
Item | Contact Block |
Type | Standard Replacement with Auto/Off |
Amps | 24 |
Material | Not Specified |
For Use With | Condor MDR3 Series Pressure Switches |
AC Contact Rating | 24 A @ 600 V |
Voltage | 600V AC |
Accessory Type | Contact Block with Auto/Off Switch |
Compatible Operator | Pressure Switch |
Compatible with Series | MDR3 |
Description
Contact Block, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Cover, Carbon Steel, Flush Cover (AFE12X12)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GNF323R)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- CONDOR USA Pressure Switch Cover, MDR3, Standard (H3-UL)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- CONDOR USA Pressure Switch Cover (H11)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA2S)
- Condor Usa Switches