Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, XL
Mfr # 53YL43
Zoro # G3371422
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U
- Standards ANSI/ISEA 107
- Material Polyester
- Features 360 Degrees Visibility
- ANSI Class 2
Product Information
- Brand Condor
- MFR # 53YL43
- Zoro # G3371422
- UPC # 190735940785
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 28 1/2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, XL (46111315XL)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUW8)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL45)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN57)
- CONDOR Safety Vest, Orange/Red, XL, Hook-and-Loop (491R70)
- CONDOR Safety Vest, Orange/Red, L/XL, Polyester (491T05)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- CONDOR Back Stp Vest, Unrated Orange/Red, 3XL (54VH93)
- Condor High Visibility Clothing