Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, S/M
Mfr # 53YL04
Zoro # G3898367
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U
- Standards ANSI/ISEA 107
- Gender Men's
- ATPV Rating Not Rated
- Stripe Color Silver
Product Information
- Brand Condor
- MFR # 53YL04
- Zoro # G3898367
- UPC # 190735941461
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 27 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 36 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-EG_12x18 (T1-1028-EG_12x18)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- HILLMAN Hillman Group 847026 2 in. Oil Board Stencil Pack Letters & Numbers (847026)
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA5)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN58)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F49)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5171)
- Condor High Visibility Clothing