Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, L/XL
Mfr # 53YL05
Zoro # G3371337
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Features 360 Degrees Visibility
- Stripe Color Silver
- Standards ANSI/ISEA 107
- ANSI Class 2
Product Information
- Brand Condor
- MFR # 53YL05
- Zoro # G3371337
- UPC # 190735940693
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in to 50 in |
Length | 28 1/2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- DUPONT FR Treated Coverall, Att Hood/Boot, PK25 (TM122SBU6X002500)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S/M (53YL04)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK43)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM87)
- CONDOR High Visibility Vest, Yellow/Green, L (53YP44)
- MILWAUKEE TOOL High Visibility Vest, 2XL/3XL (48-73-5043, 48-22-6616)
- Condor Workwear and Protective Clothing