Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, 4XL
Mfr # 53YL46
Zoro # G3371720
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets with Closure 0
- Material Polyester
- ATPV Rating Not Rated
- Stripe Color Silver
- Size 4XL
Product Information
- Brand Condor
- MFR # 53YL46
- Zoro # G3371720
- UPC # 190735940976
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- NAPCO Control Panel, Max. Number Zones 48 (GEM-P3200)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 4XL (O22008)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM70)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 4XL (53YL22)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R78)
- CONDOR Safety Vest, Red, Universal (8ZH81)
- MCR SAFETY High Visibility Vest, S Size, Unisex (PSURVCL2LSS)
- Condor High Visibility Clothing