Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Yellow/Grn, 4XL
Mfr # 53YL22
Zoro # G3371623
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Product Information
- Brand Condor
- MFR # 53YL22
- Zoro # G3371623
- UPC # 190735940631
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023YB)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- ACCUFORM TAGS BYTHEROL L SCAFFOLD INSPECTION TAR705 (TAR705)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI4510X)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, XL (53YL19)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YN90)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, M (75-3207-M)
- Condor Workwear and Protective Clothing