Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Orange/Red, XL
Mfr # 53YL11
Zoro # G3375990
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Stripe Color Silver
- Vest Stripe Color Family Silver
- Number of Pockets with Closure 0
- ATPV Rating Not Rated
Product Information
- Brand Condor
- MFR # 53YL11
- Zoro # G3375990
- UPC # 190735941140
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 28 1/2 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-530/XL)
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL20)
- CONDOR U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2 (53YL10)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 5XL (53YL23)
- CONDOR Medium Class 2 High Visibility Vest, Orange (11K782)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM30)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F54)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL, 5-pk (TR5PBA-XXL-5PK)
- Condor Traffic Safety Vests and Apparel