Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2
Mfr # 53YL10
Zoro # G3371669
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360 Degrees Visibility
- Gender Men's
- Material Polyester
- Standards ANSI/ISEA 107
- Fits Chest Size 44 in to 46 in
Product Information
- Brand Condor
- MFR # 53YL10
- Zoro # G3371669
- UPC # 190735940624
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 28 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S X's Square Green, 25PK (VSX-SQUARE-GREEN)
- CUSTOM LEATHERCRAFT R105XL TRENCH COAT XLARGEYL (R105X)
- PETZL Rescuecender Rope Clamp (B50A)
- BOSS BOOT 17in. RUBBR YEL SZ12 (2KP448112)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL (53YL12)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 5XL (53YL23)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, M (53YL17)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F38)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 4XL (53YL46)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R68)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- Condor Workwear and Protective Clothing