Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class2 Orange/Red, L
Mfr # 53YK85
Zoro # G5577953
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- ANSI Class 2
- Material Front:Solid Polyester, Back:Mesh Polyester
- Back Stripe Pattern U
Product Information
- Brand Condor
- MFR # 53YK85
- Zoro # G5577953
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 28 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Large Rope Bag 45L Red (SLRB)
- SOLVEX VF, Glove, Sz 8, 4T426, PR (37185)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 10pc Bulk Box (1075-SB10)
- BRADY Caution Sign, 6" Height, 6" Width, Polyester, Circle, English (124304)
- CONDOR 4XL Flame Resistant High Visibility Vest, Orange (4CWD3)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YM22)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM48)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM37)
- Condor Workwear and Protective Clothing