Shop All Traffic Safety Vests and Apparel
Condor
U-Block Vest, Class1 Orange/Red, S/M
Mfr # 53YK35
Zoro # G3375631
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- ATPV Rating Not Rated
- Number of Pockets with Closure 0
- Features 360 Degrees Visibility
- Back Stripe Pattern U
Product Information
- Brand Condor
- MFR # 53YK35
- Zoro # G3375631
- UPC # 190735941171
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 27 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 1 1/2 in |
Minimum Chest Size | 36 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Brown, 1-1/2"H (72 HB/40-75 KD Brown)
- NMC Fire Extinguisher Sign (M23FR)
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size L/XL (53YK40)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YK39)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK41)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YL96)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, XL (53YL19)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- Condor High Visibility Clothing