Shop All Traffic Signs
Condor
Traffic Sign, 24 in H, 24 in W, Vinyl, Circle, English, 487D52
Mfr # 487D52
Zoro # G6546841
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Vehicle is Being Serviced Do Not Attempt to Drive
- Width 24 in
- Height 24 in
- Sign Shape Circle
Product Information
- Brand Condor
- MFR # 487D52
- Zoro # G6546841
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Hole Diameter | 3/8 in |
Outside Diameter | 24 in |
Description
Traffic Sign, Cover Color Yellow, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 24 in, Header Caution, Legend This Vehicle is Being Serviced Do Not Attempt to Drive, Maximum Number of Padlocks 1, Header Background Color Black, Standards ANSI Z535, OSHA 29 CFR 1910.145, Thickness 0.026 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00996)
- ZING Lean Sign, Six Ss of Lean Shine, 10X14", 2176 (2176)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZOM-5X)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M77 (476M77)
- CONDOR Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 477R41 (477R41)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- Condor Traffic Signs