Shop All Facility Signs
Condor
Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477L58
Mfr # 477L58
Zoro # G5831968
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend CLEARANCE FT. IN.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 477L58
- Zoro # G5831968
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance Ft. In., Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alley Bump, Rubber, 3 in H, 4 ft L, 12 in W, Black/Yellow (GNRS2431YB)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15422)
- BRADY Number Label, 8, PK10 (5100-8)
- BRADY Circuit Breaker Lockout (176495)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.055" Thick, 473Z18 (473Z18)
- CONDOR First Aid Sign, 14" W, 10" H, 0.032" Thick, 485Y38 (485Y38)
- CONDOR First Aid Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (485Y55)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- CONDOR Restroom Sign, 12" W, 4" H, 0.060" Thick, 473Y23 (473Y23)
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- Condor Signs