Shop All Parking Signs
Condor
Traffic Sign, 10" W, 7" H, 0.032" Thickness, 477Z05
Mfr # 477Z05
Zoro # G5868270
product price: $13.35
/ea
Sold in multiples of 2 for $26.70
$26.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Contractor Parking
- Width 10"
- Height 7"
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 477Z05
- Zoro # G5868270
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10" |
Height | 7" |
Mounting Hole Dia. | 0.375 in |
Description
Construction & Contractor Parking Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007213-D)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- CONDOR Traffic Sign, 7" W, 10" H, 0.055" Thickness, 477X70 (477X70)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- CONDOR No Parking Sign, 7" W, 10" H, English, Aluminum (477X68)
- CONDOR No Parking Sign, 10" W, 14" H, English, Vinyl, Red, White (477X73)
- CONDOR Motorcycle Parking Sign, 14" W, 10" H, English, Aluminum (477X52)
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- Condor Signs