Shop All Welding Gloves
Condor
TIG Welding Gloves, Goatskin Palm, XL, PR
Mfr # 31KY88
Zoro # G9052976
product price: $22.95
/pr
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Glove Leather Grade A, B
- Color White
- Application TIG
- Design (2) Piece Back
Product Information
- Brand Condor
- MFR # 31KY88
- Zoro # G9052976
- UPC # 190735067154
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Kidskin, Glove Length 12 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Hemmed, Glove Size XL, Hand Left and Right, Color White, Cuff Material Cowhide, Design (2) Piece Back, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 6XL Class 2 High Visibility Vest, Orange (1084-6X)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Size 14 to 15 In., PR (G99CRBEPSMMA)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- PIP Cotton Canvas Nap-In mens Glove, PK12 (92-918BT)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (31KY87)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, M (4NHD3)
- CONDOR TIG Welding Gloves, Pigskin Palm, L, PR (4JF94)
- CONDOR Stick Left Hand Only Welding Glove, Kidskin Palm, M (4NHC9)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (1AD18)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, L (4NHD4)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4955L)
- Condor Welding Gloves