Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, White, 36 x 36 In, PK4
Mfr # 6GRC6
Zoro # G3872951
product price: $200.99
/pk 4, $50.25/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 36 in
- Overall Length 36 in
- Antimicrobial Yes
- Adhesive Acrylic
Product Information
- Brand Condor
- MFR # 6GRC6
- Zoro # G3872951
- UPC # 190735107096
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 36 in |
Sheet Width | 36 in |
Sheet Length | 36 in |
Details
Item | Disposable Tacky Mat |
Mat Color | White |
Material | Polyethylene |
Antimicrobial | Yes |
Adhesive | Acrylic |
Sheet Material | Polyethylene Film |
Mat Thickness | 1.5 mil |
Tacky Mat Type | Tacky Floor Mat |
Reusability | Single-Use |
Framed Included | No |
Sheet Pad Backing Color | White |
Number of Sheets | 30 |
Indoor/Outdoor | Indoor/Outdoor |
Sheet Thickness | 1.5 mil |
Sheets Numbered | Yes |
Sheet Color | Clear |
Backing Characteristics | Adhesive |
Mat Backing Material | Polyethylene |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color White, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 36 in, Overall Width 36 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- JJ KELLER Labor Law Poster Kit, CA, Spanish, 34 In. W (200-CA-K)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39610HS)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- CONDOR Tacky Mat, Blue, 36 x 36 In, PK4 (6GRC4)
- CONDOR Tacky Mat, Clear, 36 x 36 In, PK4 (6GRC8)
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 (6GRC5)
- CONDOR Frame for Tacky Floor Mat, 18"W x 36"L (808FH1)
- CONDOR Tacky Mat Base, White, 38 x 47 In (6GRG2)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- Condor Bacteria & Dust Control Mats