Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, White, 24 x 45 In, PK4
Mfr # 6GRA6
Zoro # G3872854
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Acrylic
- Sheet Material Polyethylene Film
- Mat Color White
- Antimicrobial Yes
- Sheet Color Clear
Product Information
- Brand Condor
- MFR # 6GRA6
- Zoro # G3872854
- UPC # 190735106990
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Sheet Length | 45 in |
Sheet Width | 24 in |
Overall Width | 24 in |
Overall Length | 45 in |
Details
Adhesive | Acrylic |
Item | Tacky Floor Mat |
Sheet Material | Polyethylene Film |
Mat Color | White |
Antimicrobial | Yes |
Sheet Color | Clear |
Reusability | Single-Use |
Framed Included | No |
Indoor/Outdoor | Indoor/Outdoor |
Sheet Pad Backing Color | White |
Tacky Mat Type | Tacky Floor Mat |
Sheets Numbered | Yes |
Number of Sheets | 30 |
Sheet Thickness | 1.5 mil |
Backing Characteristics | Adhesive |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color White, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 24 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58534)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW42-11)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- CONDOR Tacky Mat Replacement Pads, White, PK4 (30CM60)
- CONDOR Tacky Mat, Blue, 36 x 36 In, PK4 (6GRC4)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN15)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- CONDOR Tacky Mat, Blue, 18 x 36 In, PK4 (6GPY4)
- Condor Bacteria & Dust Control Mats