Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat Replacement Pads, White, PK4
Mfr # 30CM60
Zoro # G8714815
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 24 in
- Overall Length 30 in
- Antimicrobial No
- Mat Thickness 1.5 mil
Product Information
- Brand Condor
- MFR # 30CM60
- Zoro # G8714815
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 30 in |
Details
Item | Tacky Mat Replacement Pads |
Mat Color | White |
Material | Polyethylene |
Antimicrobial | No |
Mat Thickness | 1.5 mil |
Sheets Numbered | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Number of Sheets | 60 |
Sheet Pad Backing Color | Clear |
Framed Included | No |
Mat Backing Material | Polyethylene |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color White, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 60, Overall Length 30 in, Overall Thickness 2.6mm, Overall Width 24 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Blue (19993)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- RINGERS GLOVES Leather Gloves, Goatskin, 2XL, PR (664-12)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN18)
- CONDOR Tacky Mat, Clear, 36 x 36 In, PK4 (6GRC8)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- Condor Bacteria & Dust Control Mats