Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, Gray, 26 x 45 In, PK4
Mfr # 6GRC0
Zoro # G3872897
product price: $183.99
/pk 4, $46.00/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Gray
- Overall Width 26 in
- Overall Length 45 in
- Antimicrobial Yes
- Adhesive Acrylic
Product Information
- Brand Condor
- MFR # 6GRC0
- Zoro # G3872897
- UPC # 190735107034
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 26 in |
Overall Length | 45 in |
Sheet Width | 26 in |
Sheet Length | 45 in |
Details
Item | Tacky Floor Mat |
Mat Color | Gray |
Antimicrobial | Yes |
Adhesive | Acrylic |
Sheet Material | Polyethylene Film |
Indoor/Outdoor | Indoor/Outdoor |
Number of Sheets | 30 |
Tacky Mat Type | Tacky Floor Mat |
Reusability | Single-Use |
Framed Included | No |
Sheet Thickness | 1.5 mil |
Sheet Color | Clear |
Sheets Numbered | Yes |
Sheet Pad Backing Color | Gray |
Backing Characteristics | Adhesive |
Mat Backing Material | Polyethylene |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Gray, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 26 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (GPNitrileSC)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black (PD1901XL)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- CONDOR Tacky Mat, Blue, 18 x 36 In, PK4 (6GPY4)
- CONDOR Tacky Mat, Yellow, 26 x 45 In, PK4 (6GRC2)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN20)
- CONDOR Tacky Floor Mat, 18 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN14)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- Condor Bacteria & Dust Control Mats