Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, Gray, 24 x 30 In, PK4
Mfr # 6GPZ5
Zoro # G3872741
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 24 in
- Overall Length 30 in
- Antimicrobial Yes
- Sheet Material Polyethylene Film
Product Information
- Brand Condor
- MFR # 6GPZ5
- Zoro # G3872741
- UPC # 190735106884
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 30 in |
Sheet Width | 24 in |
Sheet Length | 30 in |
Details
Item | Disposable Tacky Mat |
Mat Color | Gray |
Material | Polyethylene |
Antimicrobial | Yes |
Sheet Material | Polyethylene Film |
Adhesive | Acrylic |
Mat Thickness | 1.5 mil |
Reusability | Single-Use |
Sheets Numbered | Yes |
Sheet Pad Backing Color | Gray |
Indoor/Outdoor | Indoor/Outdoor |
Sheet Color | Clear |
Tacky Mat Type | Tacky Floor Mat |
Number of Sheets | 30 |
Framed Included | No |
Sheet Thickness | 1.5 mil |
Backing Characteristics | Adhesive |
Mat Backing Material | Polyethylene |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Gray, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 30 in, Overall Width 24 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, M/L, Gray, PK8 (4800)
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves (300XL-10)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50" x 1" x 13", Multi-Lingual, Yellow (FG9S1600YEL)
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- CONDOR Tacky Floor Mat, 18 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN14)
- ENVIROTACK&TRADE EnviroTack 18x36 30-Layer White Disposable Adhesive Mat (PM 1836 34 W)
- Condor Bacteria & Dust Control Mats