Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, Blue, 18 x 36 In, PK4
Mfr # 6GPY4
Zoro # G3872635
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 18 in
- Overall Length 36 in
- Antimicrobial Yes
- Sheet Material Polyethylene Film
Product Information
- Brand Condor
- MFR # 6GPY4
- Zoro # G3872635
- UPC # 190735106778
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 18 in |
Overall Length | 36 in |
Sheet Width | 18 in |
Sheet Length | 36 in |
Details
Item | Disposable Tacky Mat |
Mat Color | Blue |
Material | Polyethylene |
Antimicrobial | Yes |
Sheet Material | Polyethylene Film |
Adhesive | Acrylic |
Mat Thickness | 1.5 mil |
Number of Sheets | 30 |
Reusability | Single-Use |
Sheet Thickness | 1.5 mil |
Backing Characteristics | Adhesive |
Sheet Pad Backing Color | Blue |
Tacky Mat Type | Tacky Floor Mat |
Framed Included | No |
Indoor/Outdoor | Indoor/Outdoor |
Sheet Color | Clear |
Sheets Numbered | Yes |
Mat Backing Material | Polyethylene |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Blue, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 36 in, Overall Width 18 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Gloves, Goatskin Palm, 2XL, PR (86552/2XL)
- ERGODYNE Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack (60193)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-06)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- CONDOR White Disposable Tacky Mat 18" W x 36" L, Adhesive: Acrylic (6GPY6)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- CONDOR Tacky Mat, Clear, 18 x 36 In, PK4 (6GPY8)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- CONDOR Tacky Mat, Blue, 36 x 36 In, PK4 (6GRC4)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- Condor Floor Mats