Shop All Bacteria & Dust Control Mats
This Product is Discontinued
Condor
Tacky Mat Base, Blue, 26 x 32 In (Discontinued)
Mfr # 6GRE5
Zoro # G3873143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tacky Mat Base Surface Material PVC Foam
- Tacky Mat Base Thickness 5.0 mm
- Fits Mat Size 24 in x 30 in
- Mat Color Blue
- Width 26
Product Information
- Brand Condor
- MFR # 6GRE5
- Zoro # G3873143
- UPC # 190735107287
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Fits Mat Size | 24 in x 30 in |
Width | 26 |
Frame Size (WxL) | 26 in x 32 in |
Frame Width | 26 in |
Frame Length | 32 in |
Overall Width | 26 in |
Overall Length | 32 in |
Sheet Size | 24 in x 30 in |
Tacky Mat Sheet Size | Frame 24 in x 30 in |
Details
Tacky Mat Base Surface Material | PVC Foam |
Tacky Mat Base Thickness | 5.0 mm |
Mat Color | Blue |
Item | Frame for Tacky Floor Mat |
Material | PVC Foam |
Antimicrobial | Yes |
Framed Included | Yes |
Base/Frame Color | Blue |
Mat Type | Frame for Sticky-Surface Floor Mat |
Reusability | Single-Use |
Base Thickness | 5 mm |
Description
Frame for Tacky Floor Mat, Color Blue, Length 32 In., Material PVC Foam, Thickness 2mil, Width 26 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.