Shop All Flame Resistant Sleeves
Condor
Split Leg Welding Bib Apron, Leather
Mfr # 4KXH5
Zoro # G1272171
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Brown
- Material Leather
- Closure Type Adjustable Straps Around Neck and Legs
- Number of Pockets 0
Product Information
- Brand Condor
- MFR # 4KXH5
- Zoro # G1272171
- UPC # 190735098790
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Width | 24 in |
Details
Item | Welding Apron |
Color | Brown |
Material | Leather |
Closure Type | Adjustable Straps Around Neck and Legs |
Number of Pockets | 0 |
Neck Closure | Adjustable Buckle |
Adjustable Locations | Neck, Waist, Leg |
Stitching Material | Kevlar(R) |
Waist Closure | Adjustable Buckle |
Includes Grommets | No |
Includes Sleeves | No |
Leather Grade | Standard |
Apron Type | Split Leg Apron |
Description
Adjustable Locations Neck, Waist, Leg, Apron Type Split Leg Apron, Color Brown, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Length 48 in, Material Leather, Neck Closure Adjustable Buckle, Number of Pockets 0, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- ACORN CONTROLS Combo, Floor, ABS Bowl, ABS Shower (S1320)
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White (4JD86)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 18 In, Org, PR (5WYT2)
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural (4JD84)
- CONDOR Detachable Welding Bib, Leather (5AC71)
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White (1NXN1)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- NATIONAL SAFETY APPAREL Flame-Resist Sleeve, Univ, 18In L, Blue, PR (S02TW00RG)
- Condor Arc Flash and Flame Resistant Clothing