Shop All Spill Pallet Ramps
Condor
Spill Pallet Ramp, Black, 1500 lb.
Mfr # 1689BC
Zoro # G2268290
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 32 in
- Length 45 1/2 in
- Color Black
- Material Polyethylene
Product Information
- Brand Condor
- MFR # 1689BC
- Zoro # G2268290
- UPC # 190735094693
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 8 in |
Width | 32 in |
Length | 45 1/2 in |
Dimensions | 45 1/2 in L x 32 in W x 8 in H |
Compatible Spill Containment Height | 8 in |
Details
Item | Spill Pallet Ramp |
Color | Black |
Material | Polyethylene |
Load Capacity | 1,500 lb |
For Use With | CONDOR |
Product Type | Spill Pallet Ramp |
Product Weight | 6 lb |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Brand | CONDOR |
Recycled Content (%) | No Recycled Content |
Description
Spill Pallet Ramp, Color Black, Compatible Spill Containment Height 8 in, Dimensions 45 1/2 in L x 32 in W x 8 in H, For Use With CONDOR, For Use With Brand CONDOR, Height 8 in, Indoor/Outdoor Use Indoor, Outdoor, Length 45 1/2 in, Load Capacity 1,500 lb, Material Polyethylene, Product Type Spill Pallet Ramp, Product Weight 6 lb, Recycled Content ( Percent) No Recycled Content, Width 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Timber Tuff TMW-04SS 32 in. Swivel Grab Skidding Tongs (TMW-04SS)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 5 in., 325 lb. (20TM56)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 1-1/2 in.H (3281512-10)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-118)
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. (28688)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- ULTRATECH Spill Pallet Ramp, Black, 37" L (2353)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- JUSTRITE Drum Storage Unit Ramp, Yellow (28678)
- KEEPER Autmtv Ramp Top Kt (05674)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- Condor Ramps