Shop All Sorbents
Condor
Sorbents, 9 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene
Mfr # 35ZP99
Zoro # G9475444
product price: $31.65
/pk 50, $0.63/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 9 gal
- Material Polypropylene
- Color Yellow
- Perforations No
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 19 in, Volume Absorbed Per Pad 23 oz, Volume Absorbed per Pkg. 9 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 (515)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WPBWK10GREEN)
- STANLEY Wet/Dry Vacuum, 6 gal., 4 HP, SSteel Tank, 1-1/4" Hose Dia., Foam 85 cfm (SL18116P)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP94)
- CONDOR Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP96)
- CONDOR Absorbent Pad, 26 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (436M80)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP89)
- CONDOR Absorbent Pillow, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (436M75)
- CONDOR Absorbent Roll, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (436M71)
- SPILFYTER Absorbent Pad, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- Condor Sorbents