Shop All Sorbents
Condor
Sorbents, 6 gal, 22 in Dia., Oil, White, Polypropylene
Mfr # 35ZR03
Zoro # G9475471
original price:
$89.94
new price: $89.09
/pk 25, $3.56/ea
Free Shipping & Returns
$89.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 6 gal
- Volume Absorbed (Pack, Each) 6 gal/pk, 30 oz/pad
- Material Polypropylene
- Color White
- Perforations No
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 22 in Dia., Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 6 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Ocean Mist, 4.8 oz, 12PK (FRS EF12 OMI)
- CMN Leaktite 5 gal Bucket Red (05GACMN2120)
- HOUSEHOLD ESSENTIALS CLOTHES DRYER 5-LINE (15-7)
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- CONDOR Absorbent Pad, 44 gal, 15 in x 19 in, Chemical, Hazmat, Gray, Polypropylene (436M81)
- CONDOR Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene (35ZR02)
- CONDOR Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- CONDOR Sorbents, 36 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR21)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR09)
- CONDOR Sorbents, 43 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR07)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- Condor Sorbents