Shop All Sorbents
Condor
Sorbents, 50 gal, 30 in x 300 ft, Harsh Chemicals, White, Polypropylene
Mfr # 35ZR44
Zoro # G9475882
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 50 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations No
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 3,600 in |
Perforated Size | Not Perforated |
Roll Length | 300 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 30 in x 300 ft, Volume Absorbed per Pkg. 50 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2,000 mL Personal Soaps 2 PK (5261-02)
- UNGER Janitor Cart, Polypropylene, 51-1/2inL, Blk (RRSPC)
- GEMPLERS Steel Wall Rack for Gallon Jug (801-90)
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR42)
- CONDOR Absorbent Roll, 24 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (436M84)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- CONDOR Sorbents, 40 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR34)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- Condor Sorbents