Shop All Sorbents
Condor
Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # 436M76
Zoro # G3367283
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 32OZ CloroxCleanUpSpray (31221)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Refill Cartridge (42819)
- TOUGH GUY Squeegee Handle, 57"L, Aluminum (2CJP7)
- TOUGH GUY Car Wash Brush, 17 in L Handle, Blue, Polypropylene, Thermoplastic Rubber, 20 in L Overall (2ZPA7)
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (436M71)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M72)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- CONDOR Sorbents, 21 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR06)
- CONDOR Sorbents, 8 gal, 8 1/2 in x 17 in, Universal, Gray, Polypropylene (35ZR16)
- CONDOR Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR04)
- BRADY Sorbents, 39 gal, 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- Condor Sorbents