Shop All Sorbents
Condor
Sorbents, 43 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # 35ZR07
Zoro # G9475514
product price: $89.05
/pk 200, $0.45/ea
Free Shipping & Returns
$89.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 43 gal
- Color White
- Perforations No
- Size 15 in x 19 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 27 oz, Volume Absorbed per Pkg. 43 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- COMET No Scent Soft Cleaner with Bleach Cream 24 oz (27779605811)
- CHAPIN WAND EXTEND POLY 18-32"" (6-7770)
- RMR BRANDS Cleaner, Fungicide, and Deodorizer Concentrate - Hospital Grade Disinfectant, Gallon (RMR141GCON)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR10)
- CONDOR Absorbent Pad, 41 gal, 30 in x 30 in, Oil-Based Liquids, White, Polypropylene (436M88)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR09)
- CONDOR Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- CONDOR Sorbents, 40 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR34)
- CONDOR Sorbents, 20 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR31)
- OIL-DRI Sorbents, 44 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (L70495G)
- Condor Sorbents