Shop All Sorbents
Condor
Sorbents, 36 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene
Mfr # 35ZR21
Zoro # G9475654
product price: $114.99
/pk 20, $5.75/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 36 gal
- Color White
- Size 8 1/2 in x 17 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 8 1/2 in x 17 in |
Length | 17 in |
Width | 8.5 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 17 in, Volume Absorbed Per Pillow/Blanket 1.8 gal, Volume Absorbed per Pkg. 36 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Case, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH216000000)
- WILTON INDUSTRIES Revers Rnd Plas Caddy (2105-3280)
- MUTT MITT Mutt Mitt 1000 Dog Waste Dispenser Station 2-Ply; Green (1000)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR20)
- CONDOR Absorbent Pillow, 28 gal, 18 in x 18 in, Oil-Based Liquids, White, Polypropylene (436M86)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- CONDOR Sorbents, 10 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR13)
- CONDOR Sorbents, 40 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR34)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- OIL-DRI Sorbents, 48 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90814G)
- Condor Sorbents