Shop All Sorbents
Condor
Sorbents, 28 gal, 18 in x 18 in, Oil, White, Polypropylene
Mfr # 436M86
Zoro # G3367231
product price: $111.99
/pk 16, $7.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 28 gal
- Color White
- Size 18 in x 18 in
- Length 18 in
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 18 in, Volume Absorbed Per Pillow/Blanket 1.75 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Bag, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Passion Fruit Scent, 56 Oz, Bottle, 6PK (53043)
- SHOP TOUGH Concrete Washout Bags - Open Top, Flat Bottom 3300 Lbs PP w/Plastic Liner, 40 x 40 x 24 - Pack Of 5 (GLWB404024-5)
- CHEMSPEC Biosolv Booster, 1 gal., PK4 (C-BB4G)
- TENNANT Nylon Scrubbing Brush (1220226)
- CONDOR Sorbents, 36 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR21)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR20)
- CONDOR Sorbents, 28 gal, 1 1/2 in x 24 in, Oil, White, Polypropylene (436M83)
- CONDOR Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- CONDOR Sorbents, 13 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR32)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP94)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DB-90BX)
- Condor Sorbents