Shop All Sorbents
Condor
Sorbents, 28 gal, 1 1/2 in x 24 in, Oil, White, Polypropylene
Mfr # 436M83
Zoro # G3367940
original price:
$182.74
1% off
new price: $179.99
/pk 20, $9.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 28 gal
- Color White
- Size 1 1/2 in x 24 in
- Length 24 in
Product Information
Dimensions
Size | 1 1/2 in x 24 in |
Length | 24 in |
Diameter | 1.5 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil-Based Liquid, Size 1 1/2 in x 24 in, Volume Absorbed Per Sock/Boom 1.4 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 1/2 in W Scrub Brush, Stiff, 6 7/10 in L Handle, 6 7/10 in L Brush, White, Plastic (1VAD8)
- UNGER MonsoonPlus Strip Washer Sleeve, 18 in. (MS450)
- ABCO PRODUCTS Lobby 100 Corn Broom (302)
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- CONDOR Sorbents, 28 gal, 3 in x 48 in, Oil, White, Polypropylene (436M89)
- CONDOR Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (35ZR01)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (35ZR26)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (436M80)
- CONDOR Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP87)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M72)
- 3M Sorbents, 13 gal, 7 in x 15 in, Universal, White, Polyester, Polypropylene (M-PL715)
- Condor Sorbents