Shop All Sorbents
Condor
Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # 35ZR28
Zoro # G9475724
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations No
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 31 in x 30 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 31 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Dispenser Tt Dbl (138236)
- POLAR PLASTICS Construction Film, 12x200, 1.5mil, Clear (C1215)
- GOFER PARTS Replacement Squeegee - Front For IPC Eagle MPVR02795 (GSQ1183BT)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (21SS-12)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (35ZR26)
- CONDOR Sorbents, 50 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (35ZR30)
- CONDOR Absorbent Roll, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (436M71)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- CONDOR Sorbents, 6 gal, 22 in Dia., Oil, White, Polypropylene (35ZR03)
- CONDOR Sorbents, 10 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR13)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- Condor Sorbents