Shop All Sorbents
Condor
Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene
Mfr # 436M84
Zoro # G3367992
product price: $86.09
/ea
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Roll Length | 150 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 150 ft, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings (FG263100YEL)
- MILWAUKEE TOOL Cordless Wet Dry, Vacuum HEPA Filter (0880-20, 49-90-1900)
- GUARDAIR Air Hose, 3/4In x 20 Ft (N606)
- GENUINE JOE Standard, 500 Sheets, White, 80 PK (GJO2508080)
- CONDOR Sorbents, 41 gal, 30 in x 30 in, Oil, White, Polypropylene (436M88)
- CONDOR Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- CONDOR Sorbents, 43 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR07)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP98)
- CONDOR Sorbents, 26 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR35)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- SPILFYTER Sorbents, 23 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-75)
- Condor Sorbents