Shop All Sorbents
Condor
Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # 436M74
Zoro # G3367852
$74.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- PROTEAM Axle (831024-3)
- HERITAGE BAG Heritage Bag HERZ4022RNR01 Heavy-Guage 0.6 mil Can Liners; 2000 Per Carton - 7 gal (HERZ4022RNR01)
- O-CEDAR O-Cedar Commercial Warehouse Corn Wood Handle Economy Broom, PK6 (6120-6)
- CONDOR Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (436M77)
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (436M71)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (436M84)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- CONDOR Sorbents, 6 gal, 22 in Dia., Oil, White, Polypropylene (35ZR03)
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- Condor Sorbents