Shop All Sorbents
Condor
Sorbents, 20 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene
Mfr # 35ZR31
Zoro # G9475751
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Yellow
- Weight 15 in
- Perforations No
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 150 ft, Volume Absorbed per Pkg. 20 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK Scrub Brush, 12", Green (ORK237057)
- GOJO 1200mL ES6 Soap Refill (6472-02)
- BOUNTY 5.9 x 11 in. Double Kitchen Roll Paper Towel, White - 110 Sheet- 24 Roll (PGC66539)
- FUNK AWAY Funkaway Extreme Odor Eliminating Laundry Booster (FAB32)
- CONDOR Sorbents, 17 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR33)
- CONDOR Sorbents, 26 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR35)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- CONDOR Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene (35ZR02)
- CONDOR Absorbent Pad, 26 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (436M80)
- CONDOR Absorbent Pad, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- Condor Sorbents