Shop All Sorbents
Condor
Sorbents, 18 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene
Mfr # 35ZR20
Zoro # G9475645
product price: $61.55
/pk 10, $6.15/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 18 gal
- Color White
- Size 8 1/2 in x 17 in
- Length 17 in
Product Information
Dimensions
Size | 8 1/2 in x 17 in |
Length | 17 in |
Width | 8.5 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 17 in, Volume Absorbed Per Pillow/Blanket 1.8 gal, Volume Absorbed per Pkg. 18 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Case, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (26490)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95872)
- TOUGH GUY Container, Dispenser, HDPE, 5g (180160)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (01080)
- CONDOR Sorbents, 36 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR21)
- CONDOR Absorbent Pillow, 28 gal, 18 in x 18 in, Oil-Based Liquids, White, Polypropylene (436M86)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- CONDOR Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR04)
- CONDOR Sorbents, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP91)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- Condor Sorbents